Eaton Electrical M22M-WRS-A1
Eaton Electrical
M22M-WRS-A1
Selector Switch - 2 Position, Maintained (Stays Switched), 40 ° Throw
MI ITEM #07790445
MFR #M22M-WRS-A1
Quote Required
This product requires a Quote Request
Selector Switch - 2 Position, Maintained (Stays Switched), 40 ° Throw
MI ITEM #07790445
MFR #M22M-WRS-A1
Eaton Electrical M22M-WRS-A1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Selector Switch - 2 Position, Maintained (Stays Switched), 40 ° Throw
MI ITEM #07790445
MFR #M22M-WRS-A1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
M22MWRSA1 2-POS MTN KEY SEL SWITCH

Specifications

Number of Positions
2
Switch Action
Maintained (Stays Switched)
Actuator Type
Key
Throw Type
40 °
Bezel
Metal
Series
M22

Compliance & Safety Data

Click on an icon to learn more