Jeffrey 6867-R w/K44 EV 2ND
Jeffrey
6867-R w/K44 EV 2ND
MS50088098 Engineering Chain - 6867 / 6.000 in Pitch, K-44 Attachment, Bent - Two Sides
MI ITEM #07841943
MFR #6867-R w/K44 EV 2ND
Quote Required
This product requires a Quote Request
Jeffrey
6867-R w/K44 EV 2ND
MS50088098 Engineering Chain - 6867 / 6.000 in Pitch, K-44 Attachment, Bent - Two Sides
MI ITEM #07841943
MFR #6867-R w/K44 EV 2ND
Jeffrey 6867-R w/K44 EV 2ND
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jeffrey
6867-R w/K44 EV 2ND

MS50088098 Engineering Chain - 6867 / 6.000 in Pitch, K-44 Attachment, Bent - Two Sides
MI ITEM #07841943
MFR #6867-R w/K44 EV 2ND

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MS50088098 CHAIN 6867-R SK CP&C W/OUTS
  • Made in USA
  • Supreme performance under high and shock loads
  • Major suppliers to many original equipment manufacturers
  • All Renold Chain’s manufacturing and assembly processes are monitored by Statistical Process Control (SPC) in conformance with ISO 9000 (BS 5750)Quality Systems
  • Renold chain has proven reliability in cement works around the world
  • Excellent value for money
  • Consistent overall tolerances make it ideal for conveying systems requiring precise alignment
  • Maximum chain strength and resistance to wear are achieved by strict control of the material specification, and by using state of the art heat treatment processes
  • Special materials selected for the unique combination of demands from the cement industry
  • Fatigue life is improved by maintaining precise fits and tolerances between the pins, bushes and side plates
  • Chain and sprocket life are optimised by the rigid control of pitch accuracy, resulting in excellent gearing, lower friction and reduced wear
  • Bush and roller life are maximised by controlling the concentricity of these components and careful selection and control of the heat treatment process
  • Breaking loads exceed the minimum international standards
  • Strict control of inner and outer plate clearances ensures effective lubricant penetration

Specifications

Engineering Chain Size & Pitch
6867 / 6.000 in
Inside Width
76.2 mm
Attachment Link Number
K-44
Attachment Link Type
Bent - Two Sides
Number of Holes
8
UNSPSC
31151603

Compliance & Safety Data

Click on an icon to learn more