1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dynaquip Controls Inc
E2S29AJJE15T
Dynaquip E2S Series Two-Piece Stainless Steel Ball Valve—Electric Automated
MI ITEM #
07847655
MFR #
E2S29AJJE15T
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hydraulics
Ball Valves
Dynaquip Controls Inc E2S29AJJE15T
Dynaquip Controls Inc
E2S29AJJE15T
Dynaquip E2S Series Two-Piece Stainless Steel Ball Valve—Electric Automated
MI ITEM #
07847655
MFR #
E2S29AJJE15T
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaquip Controls Inc
E2S29AJJE15T
Dynaquip E2S Series Two-Piece Stainless Steel Ball Valve—Electric Automated
MI ITEM #
07847655
MFR #
E2S29AJJE15T
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
E2S29AJJE15T 2 1/2" 1000 PSI SS
For automated applications requiring corrosion-resistant stainless steel (CF8M)
Full port, sizes 1/4" to 3"
ISO 5211 direct mounting
RTFE seats/ PTFE/Viton stem seals
Bottom loaded stem
1,000 psi WOG
Temperature range: -4°F to 392°F
Uses DE, MA and JE Series electric actuators with 115V AC, 220V AC, 24V AC/DC, 12V DC
Can be configured for modulating or fail-safe functions
Manufacturer: DynaQuip Controls
Show More
Specifications
UNSPSC
40141608
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DynaQuip Valves for Beer Brewing Industry
DynaQuip Valves for Beer Brewing Industry
DynaQuip Pulp & Paper Operations
DynaQuip Pulp & Paper Operations
DynaQuip Automated PVC Ball & Butterfly Valves
DynaQuip Automated PVC Ball & Butterfly Valves
DynaQuip Agricultural Industry
DynaQuip Agricultural Industry
MORE RESOURCES
DynaQuip AVA Series Electric Actuators
DynaQuip AVA Series Electric Actuators
DynaQuip Automotive Industry
DynaQuip Automotive Industry
See all resources