Stanley Trade Tools FMHT10363
Stanley Trade Tools
FMHT10363
FATMAX® Right-Handed Box Top Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
MI ITEM #07858078
MFR #FMHT10363
List Price
$14.67
/each
List Price
$14.67
/each
FATMAX® Right-Handed Box Top Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
MI ITEM #07858078
MFR #FMHT10363
Stanley Trade Tools FMHT10363
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FATMAX® Right-Handed Box Top Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
MI ITEM #07858078
MFR #FMHT10363

Availability:
Limited Inventory
List Price
$14.67
/each
List Price
$14.67
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FMHT10363 BOX TOP CUTTER RIGHT
  • Spring-loaded blade retracts automatically when pressure on squeeze trigger is released.
  • Box top guide with integrated tape splitter aligns the blade for easy box top removal.
  • Easy trigger squeeze technology exposes the blade and helps reduce user strain.****
  • Three blade depth settings limit blade exposure and help protect contents.
  • Blade lock helps prevent accidental blade exposure.
  • Lightweight design helps reduce user fatigue.**
  • Slip-resistant bi-material grip for comfort and control.
  • Quick, toolless blade change.
  • Accepts standard round-point utility blades.
  • Integrated blade storage in handle.
  • Lanyard hang hole for easy transportation and storage.
  • Replacement Blades: 11-987, 11-988, 11-800, 11-700, 11-938, 11-914, 11-921

Specifications

Color
Yellow/Black, Yellow/Black
Knife Type
Fully Automatic Retractable, Fully Automatic Retractable
Length
6-4/5 in
Manufacturer Upc Number
076174103632
Material
Bi-Material Grip, Bi-Material Grip
Number of Blades
4, 4
Single Or Double Edged
Single
Tool Weight
0.24. lbs
Weight
0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data