Milwaukee Tool 2801-22CT
Milwaukee Tool
2801-22CT
M18™ Compact Brushless 1/2 in. Drill CP Kit
MI ITEM #07863033
MFR #2801-22CT
List Price
$309.31
/each
List Price
$309.31
/each
M18™ Compact Brushless 1/2 in. Drill CP Kit
MI ITEM #07863033
MFR #2801-22CT
Milwaukee Tool 2801-22CT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Compact Brushless 1/2 in. Drill CP Kit
MI ITEM #07863033
MFR #2801-22CT

Availability:
In stock
List Price
$309.31
/each
List Price
$309.31
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
2801-22CT M18 BRUSHLESS LI-ION
  • 6.5 in. in length
  • 500 in.-lbs. of torque
  • 500 - 1800 RPM
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Chuck type: 1/2 in. metal ratcheting single sleeve
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
  • REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM™ battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Specifications

Chuck Size
0.5000 in - 1/2 in
Maximum Speed
1800 rpm
Torque
500.0000 in - 500 in
Variable Speed
Variable Speed
Overload Protector
Yes
Reversible
Yes
Housing Material
Glass-Filled Nylon
Chuck Style
Keyless
Switch Type
Trigger
Voltage
18 V
Battery Type
Lithium-Ion
Overall Length
6.5 in
Overall Width
2.5 in
Tool Weight
3.4 lb
Color
Red/Black
Includes
(1) 2801-20 Drill Driver, (2) 48-11-1820 M18 REDLITHIUM 2.0 compact batteries, (1) 48-59-1812 M18-M12 multi-voltage charger, (1) carrying case
Manufacturer UPC Number
045242502431
Warranty
5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon to learn more