Motion
NCA1R150-0050

SMC CORP OF AMERICA
NCA1R150-0050

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #07863941
MFR #NCA1R150-0050
List Price$98.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1R150-0050

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #07863941
MFR #NCA1R150-0050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.45/each for your price

Overview

Mfr description
NCA1R150-0050

Specifications

  • Country of Origin
    US
  • Stroke
    .5 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Auto-Switch
    Standard
  • Number of Switches
    2
  • Made to Order
    Yes
  • Mounting Type
    Side Tapped
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text