Overview
Mfr description
CDQMA40TN-40-M9BAVL COMPACT CYL
Specifications
- Bore Diameter
- Country of OriginJP
- Cylinder SeriesCQM
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeBoth Ends Tapped
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data