3M 38-1101-00SW
3M
38-1101-00SW
3M™ Adflo™ PAPR and Versaflo™ M-Series Helmet Kit w Speedglas™ Welding Shield, 38-1101-00SW, Li Ion Battery, (No ADF) 1 EA/CASE
MI ITEM #07884801
MFR #38-1101-00SW
List Price
$4,314.99
/each
List Price
$4,314.99
/each
3M
38-1101-00SW
3M™ Adflo™ PAPR and Versaflo™ M-Series Helmet Kit w Speedglas™ Welding Shield, 38-1101-00SW, Li Ion Battery, (No ADF) 1 EA/CASE
MI ITEM #07884801
MFR #38-1101-00SW
3M 38-1101-00SW
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38-1101-00SW

3M™ Adflo™ PAPR and Versaflo™ M-Series Helmet Kit w Speedglas™ Welding Shield, 38-1101-00SW, Li Ion Battery, (No ADF) 1 EA/CASE
MI ITEM #07884801
MFR #38-1101-00SW

Availability:
Factory Order
List Price
$4,314.99
/each
List Price
$4,314.99
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
38-1101-00SW ADFLO PAPR M-409SG NO ADF 1
  • Protection from welding arc (ANSI Z87) plus spark and splatter
  • Able to lift visors in non-hazardous areas to help facilitate communications
  • Head top can be used for most applications including arc gouging, plasma cutting, grinding, MIG, TIG, and GMAW welding
  • See resources section below
  • When used in conjunction with NIOSH approved air source, is designed to help protect the user from certain airborne contaminants, and certain head, eye, face, and welding hazards
  • Compatible with 9100XXi ADF with Natural Color Technology
  • Recommended for heavy industrial, metal fabrication, metal production, and fabrication industries
  • Applications include arc gouging, plasma cutting, grinding, MIG, TIG, and GMAW welding
  • Option to buy protection headgear with or without Speedglas™ Welding ADF

Specifications

Hard Hat Compatibility
M-Series
Color
Black
Material
Leather
Manufacturer Stock Number
7100168250
Manufacturer UPC Number
00076308943899
Weight
13.54 lb

Compliance & Safety Data

Click on an icon to learn more