Motion
ZP2V-A01-05
ZP VACUUM PAD, ZP, ZP2, ZP3
MI ITEM #07949538
MFR #ZP2V-A01-05
List Price$20.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3
MI ITEM #07949538
MFR #ZP2V-A01-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.12/each for your price

Overview

Mfr description
ZP2V-A01-05
  • Connection thread size for the pad: M5, M6, M8, R1/8, G1/8, NPT1/8
  • Fixed orifice size (mm): 0.3, 0.5, 0.7, 1.0
  • Maximum operating pressure range (MPa): 0 to 0.7
  • Ambient and fluid temperature (°C): 5 to 60 (No freezing)
  • Element nominal filtration rating (µm): 40

Specifications

  • Operating Temperature Range
    5 to 60 °C
  • Orifice Size
    0.5 mm
  • Overall Weight
    18 g
  • Weight
    18 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text