Overview
Mfr description
S06FMSP-04MBSPP CF STRAIGHT
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length39.0
- Hex Body19.0
- SeriesD7505_SP_CF
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data