Overview
Mfr description
L06MBT-02MBSPP ED STRT W/O NUT & SLEEVE
Specifications
- Thread Size 21/8-28
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length23.5
- Hex Body14.0
- SeriesD7400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data