Motion
D2701-LN-S08-S08

BRENNAN INDUSTRIES INC
D2701-LN-S08-S08

DIN METRIC TUBE COMPRESSION
MI ITEM #07965907
MFR #D2701-LN-S08-S08
List Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S08-S08

DIN METRIC TUBE COMPRESSION
MI ITEM #07965907
MFR #D2701-LN-S08-S08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.15/each for your price

Overview

Mfr description
S08MBT-S08MBT BH 90 DEG

Specifications

  • Hex Body
    14.0
  • Overall Length
    32.0
  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS
  • Series
    D2701_LN
  • Shape
    90 DEGREE ANGLE
  • Thread Size 2
    HEAVY 08MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text