Motion
D7605-L06-02-L06

BRENNAN INDUSTRIES INC
D7605-L06-02-L06

DIN METRIC TUBE COMPRESSION
MI ITEM #07966201
MFR #D7605-L06-02-L06
List Price$25.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7605-L06-02-L06

DIN METRIC TUBE COMPRESSION
MI ITEM #07966201
MFR #D7605-L06-02-L06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.97/each for your price

Overview

Mfr description
L06MBT-02MBSPT-L06MBT TEE

Specifications

  • Thread Size 2
    1/8-28
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    27.0
  • Hex Body
    12.0
  • Series
    D7605
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text