Overview
Mfr description
S14MBT-20FM STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M20X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length39.0
- Hex Body27.0
- SeriesD8405_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data