Overview
Mfr description
S08MBT-S08MBT-04MBSPT BRANCH TEE
Specifications
- Thread Size 2HEAVY 08MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length32.0
- Hex Body14.0
- SeriesD7601
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data