Overview
Mfr description
S16FMS-S14MBT STRT W/O TUBE NUT &
Specifications
- Thread Size 2HEAVY 14MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length32.9
- Hex Body24.0
- SeriesD6504_REDUCER_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data