Overview
Mfr description
S16MBT-S16MBT BULKHEAD STRAIGHT STNLS
Specifications
- Thread Size 2HEAVY 16MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length35.0
- Hex Body32.0
- SeriesD2700_LN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data