Motion
D7405-S30-20-SS-X

BRENNAN INDUSTRIES INC
D7405-S30-20-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970140
MFR #D7405-S30-20-SS-X
List Price$316.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7405-S30-20-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970140
MFR #D7405-S30-20-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.15/each for your price

Overview

Mfr description
S30MBT-20FBSPP STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    1-1/4-11
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    55.5
  • Hex Body
    55.0
  • Series
    D7405_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text