Motion
D2603-L35-L35-L28-SS-X

BRENNAN INDUSTRIES INC
D2603-L35-L35-L28-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970732
MFR #D2603-L35-L35-L28-SS-X
List Price$597.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L35-L35-L28-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970732
MFR #D2603-L35-L35-L28-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.61/each for your price

Overview

Mfr description
L35MBT-L35MBT-L28MBT TEE W/O NUT &

Specifications

  • Hex Body
    41.0
  • Overall Length
    45.0
  • Shape
    TEE
  • Thread Size 2
    M45X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text