Walter Surface Technologies 53D102 CHAIN GANG AEROSOL
Walter Surface Technologies
53D102 CHAIN GANG AEROSOL
CHAIN GANG SPRAY 400ML PK12
MI ITEM #07971488
MFR #53D102 CHAIN GANG AEROSOL
Quote Required
This product requires a Quote Request
Walter Surface Technologies
53D102 CHAIN GANG AEROSOL
CHAIN GANG SPRAY 400ML PK12
MI ITEM #07971488
MFR #53D102 CHAIN GANG AEROSOL
Walter Surface Technologies 53D102 CHAIN GANG AEROSOL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Walter Surface Technologies
53D102 CHAIN GANG AEROSOL

CHAIN GANG SPRAY 400ML PK12
MI ITEM #07971488
MFR #53D102 CHAIN GANG AEROSOL

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
53D102 CHAIN GANG AEROSOL
  • Contains microscopic moly particles for excellent lubricity; Water-resistant and dust-resistant; Repels dirt particles; Protects against corrosion; Working temperature: -20 °C to 150 °C (-4 °F to 302 °F); Penetrates fine clearances; All types of chain drives, O-ring chains, and wire rope; Machinery (especially forklifts); For use in wet conditions; High load Lubrication; CHAIN GANG™ is a high-performance synthetic lubricant that lasts longer than traditional lubricants. Effectively penetrates fine pins and bushings to seal out dust, dirt, water, and other contaminants. Provides excellent protection and enhances the life of any machinery that uses chains or wire cables.

Specifications

Additional Details
High Load
Product Types
MRO / Lubricant
Alcohol Content
0
Ammonia Content
0
Application
Lubrication
Concentration
RTU
Container Size
400 ml, 400 ml
Container Type
Aerosol, Aerosol
Flammability
Flammable
Food Grade
No, No
Form
Aerosol Spray
Manufacturer Upc Number
662980009420
Package Qty
12
Scent
Characteristic
Solvent Free
No
Spray Action
Yes
Surfaces Cleaned
Iron, Steel
Temperature Range
-4-302 °F
Type
Corrosion Inhibitor, Corrosion Inhibitor
Weight
0.94 lb, 0.94 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data