Overview
Mfr description
CE1B12-125 CYLINDER
- Stroke reading cylinder with position feedback
- Resolution: 0.1mm
- Water resistance improved by changing sensor unit filter
- Power supply voltage 12 to 24V DC
- Numerous stroke variations
- Improved noise resistance
- Bore sizes: 12, 20, 32, 40, 50, 63
Specifications
- Country of OriginJP
- SeriesCE1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data