Motion
FF1868T1012S
Eaton Aeroquip FF1868T Series Elbow Adapters ORS/SAE O-Ring Boss - Carbon Steel
MI ITEM #07995302
MFR #FF1868T1012S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF1868T Series Elbow Adapters ORS/SAE O-Ring Boss - Carbon Steel
MI ITEM #07995302
MFR #FF1868T1012S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1868T1012S ORS 90 ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-14
  • End 2 Size
    1-1/16 in
  • End 2 Thread
    1-1/16-12
  • Material
    Carbon Steel
  • Height
    2.700 in
  • Width
    1.380 in
  • Length
    2.100 in
  • Weight
    0.80 lb
  • Overall Length
    2.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text