Dynaquip Controls Inc PHH28ATSR08310F
Dynaquip Controls Inc
PHH28ATSR08310F
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #07997076
MFR #PHH28ATSR08310F
List Price
$1,305.17
/each
List Price
$1,305.17
/each
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #07997076
MFR #PHH28ATSR08310F
Dynaquip Controls Inc PHH28ATSR08310F
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #07997076
MFR #PHH28ATSR08310F

Availability:
Factory Order
List Price
$1,305.17
/each
List Price
$1,305.17
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PHH28ATSR08310F 2" BRASS BALL VLV

Specifications

Control Type
Pneumatically Operated - Single Acting
Mounting Type
Inline Threaded
Flow Direction
2-Way
Maximum Operating Pressure
600 psi
Port Size
2 NPT
Body Material
Brass
Handle Style
Pneumatically Operated
Actuation
Spring Return - Fail Open
Porting Style
Full Port
Body Style
2 Piece
Connection Gender
Threaded
Media Pressure Rating
Cold Water - 600 psi
Actuator Part Number
HP083SR10
Body Seal Material
Viton®
Stem Seal Material
Viton®
O-Ring Material
Viton®
Ball Material
Chrome Plated Brass
Stem Material
Nickel Plated Brass
Seat Material
Viton®
Valve Body Material
Brass
Minimum Operating Temperature
-20 °F
Maximum Operating Temperature
370 °F
Ambient Temperature Range
-4 to 176 °F
Series
PHH
Application
Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
UNSPSC
40141603
Manufacturer Product Page

Compliance & Safety Data

Click on an icon to learn more