1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Knipex
97 53 14
7 1/4" Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #
07998358
MFR #
97 53 14
List Price
$516.39
/each
Qty
List Price
$516.39
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Cutters
Knipex 97 53 14
Knipex
97 53 14
7 1/4" Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #
07998358
MFR #
97 53 14
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knipex
97 53 14
7 1/4" Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #
07998358
MFR #
97 53 14
Availability:
Factory Order
List Price
$516.39
/each
Sign in
for your price
Qty
List Price
$516.39
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
97 53 14 SELF ADJUSTING CRIMPING PLIERS
Self-adjusting crimping pliers for end sleeves (ferrules) with side access.
For crimping ferrules (end sleeves) according to DIN 46228 parts 1 + 4.
Capacity - 0.08 to 10 mm2 and 28 to 8 AWG.
Self-adjustment to the size of ferrules (end sleeves) required.
Repetitive, high crimping quality due to integral lock (self-releasing mechanism).
These tools have been set precisely (calibrated) in the factory.
Optimum transmission of force due to toggle lever for fatigue-reduced operation.
High operation comfort thanks to handy shape and low weight.
Chrome vanadium electric steel in special quality, oil-hardened.
Expanded capacity of hexagonal crimping up to 10 mm².
Hexagonal compression for confined connection dimensions.
Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10.
Pliers burnished.
Handles with multi-component covers.
Show More
Specifications
Blade Finish
Black-oxide
Body Material
Chrome vanadium electric steel, oil-hardened
Color
Red/Blue
Handle Color
Red/Blue
Cutting Capacity (Hard Wire)
7/64 in
Handle Material
Multi-component
Insulated Handle
No, No
Description
Self-Adjusting Crimping Pliers For Wire Ferrules, Self-Adjusting Crimping Pliers For Wire Ferrules
Material
Chrome vanadium electric steel, oil-hardened
Overall Length
7 1/4 in., 7 1/4 in.
Handle Style
Non-Insulated, Plastic Grip
Handle Type
Multi-component
Insulated
No
Number of Pieces
1
Overall Depth
1 in.
Single Part Height
1 in. in
Single Part Length
6 15/16 in.
Single Part Width
6 15/16 in.
Tool Weight
0.9 lbs.
Tool Width
2 13/16 in.
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Big Savings on KNIPEX Cobra & Alligator Water Pump Pliers
Big Savings on KNIPEX Cobra & Alligator Water Pump Pliers