Special saucer shaped backing pad with ribbed backing, ensures a continuous stream of air between pad and disc for cool operation and long disc life. The ideal choice for COOLCUT XX.
Specifications
Body Material
Plastic
Color
Black
Manufacturer Package Quantity
1.000
Manufacturer UPC Number
662980602676
Mounting Type
Screw-On, Screw-On
Package Quantity
1.000
Pad Diameter
4-1/2 in, 4-1/2 in
Thread Size
5/8"-11, 5/8"-11
Weight
0.177 lb
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data