Motion
BBEP202440
Plain Sleeve Bearing - 1.2500 in ID, 1.5000 in OD, 2.5000 in Length, Powdered Metal Material
MI ITEM #08004664
MFR #BBEP202440
List Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.2500 in ID, 1.5000 in OD, 2.5000 in Length, Powdered Metal Material
MI ITEM #08004664
MFR #BBEP202440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.61/each for your price

Overview

Mfr description
BBEP202440 BB-16 IRON/CU PLAIN BEARING
  • Bunting BB-16 is a self-lubricating, powdered metal bearing material typically used for heavily loaded applications
  • This bearing material has excellent compressive strength, wearability and is shock resistant
  • This bearing is heat treated to a spec of HRB 70 min. and oil impregnated with an extreme pressure oil

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.010 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    1.5020 to 1.5040 in
  • Outside Diameter
  • Overall Width
    2.5000 in, 63.50 mm
  • Description
    Sleeve (Plain) Bearings BB-16
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    75000
  • Maximum P Value
    8000
  • Max V Value
    35
  • Material Specification
    BB-16
  • Series
    BBEP
  • Inside Diameter
    1.2500 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905217128
  • UPC_NO
    717905217128
  • Weight
    0.326 lbs
  • Additional Details
    Self-Lubricating;Oil-Impregnated;Shock Resistant
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text