Motion
DPEF040608
Dri-Plane® Flange Bearing - 0.2500 in ID, 0.3750 in OD, 0.5000 in Length, 0.5000 in Flg Dia., Powdered Metal Material
MI ITEM #08004880
MFR #DPEF040608
List Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Flange Bearing - 0.2500 in ID, 0.3750 in OD, 0.5000 in Length, 0.5000 in Flg Dia., Powdered Metal Material
MI ITEM #08004880
MFR #DPEF040608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.04/each for your price

Overview

Mfr description
DPEF040608 DRI PLANE FLANGED BEARING
  • Bunting Dri-Plane Bearings offers a high performance sintered bearing using a proprietary metal compound for dry lubrication and/or high temperature applications
  • Dri-Plane bearings are available in all standard powdered metal bearing sizes up to 3" long
  • Dri-Plane bearings are available in bar stock for machining
  • Bearings made to ASTM standards.

Specifications

  • Type Of Bearing
    Flanged Sleeve
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    0.3770 in-0.3780 in
  • Outside Diameter
  • Description
    Dri-Plane Flanged Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Powdered Metal
  • Operating Temperature Range
    -50 to 700 ºF
  • Maximum PV Value
    40000
  • Maximum P Value
    1600
  • Max V Value
    1000
  • Standards Met
    ASTM
  • Series
    Dri-Plane
  • Inside Diameter
    0.2500 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905230806
  • UPC_NO
    717905230806
  • Additional Details
    Dry-Running Capability;High Temperature;Flanged
  • Flange Outside Diameter
    0.5000 in
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness
    1.59 mm;0.0625 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Recommended Shaft Size
    1/4 in
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text