Motion
EXEP030406
Extra Plain Sleeve Bearing - 0.1875 in ID, 0.2500 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM #08005963
MFR #EXEP030406
List Price$1.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Plain Sleeve Bearing - 0.1875 in ID, 0.2500 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM #08005963
MFR #EXEP030406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.07/each for your price

Overview

Mfr description
EXEP030406 SAE841 PTFE OIL PLAIN
  • For stop, start and slow speed applications 841 EXTRA is the recommended choice
  • These bearings contain Anderol 465 oil with a finely dispersed PTFE
  • The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up
  • A smoother and quieter operation, an easier “break-in” period and longer life can be achieved

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    0.2520 in-0.2530 in
  • Outside Diameter
  • Description
    Extra Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Operating Temperature Range
    -40 to 460 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 Extra
  • Series
    EXEP
  • Inside Diameter
    0.1875 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905224928
  • UPC_NO
    717905224928
  • Weight
    0.01 lbs
  • Additional Details
    Self-Lubricating;Oil-Impregnated;PTFE Lined
  • Group & Class
    Oil-Impregnated Bronze
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text