Motion
75113200

DICHTOMATIK
75113200

AS568-108 1/4" ID x 7/16" OD x 3/32" HNBR 80 BLACK O-RING
MI ITEM #08009833
MFR #75113200
List Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75113200

AS568-108 1/4" ID x 7/16" OD x 3/32" HNBR 80 BLACK O-RING
MI ITEM #08009833
MFR #75113200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.44/each for your price

Overview

Mfr description
75113200 AS568-108 1/4"ID X 7/16"OD X
  • Good abrasion resistance | Excellent resistance to lubricating oils with chemically aggressive additives | Good mechanical properties at elevated temperature | Very good hot air resistance | Good low temperature properties | Low permeability to vapors and gases | Good resistance to crude oil even in the presence of hydrogen sulfide, amines, and corrosion inhibitors | Good resistance to ozone | Good resistance to high energy radiation | Low compression set

Specifications

  • Hardness
    80 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Hydrogenated Nitrile Rubber
  • Temperature Range
    -40° to 302° F
  • Typical Application
    Automotive, manufacturing, oil & gas, steel mills, paper mills
  • Durometer
    80 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.005 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Type Series
    HNBR80
  • Additional Details
    also known as Highly Saturated Nitrile
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text