Motion
75089610

DICHTOMATIK
75089610

AS568-382 13" ID x 13-3/8" OD x 3/16" PTFE WHITE SOLID BACKUP
MI ITEM #08015059
MFR #75089610
List Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75089610

AS568-382 13" ID x 13-3/8" OD x 3/16" PTFE WHITE SOLID BACKUP
MI ITEM #08015059
MFR #75089610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.63/each for your price

Overview

Mfr description
75089610 AS568-382 13"ID X13-3/8"OD
  • Extremely low friction | Excellent chemical compatibility

Specifications

  • Hardness
    55 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    PTFE
  • Temperature Range
    -100F to 400F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
  • Durometer
    55 Shore D
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.065 in
  • Cross Section Tolerance
    +/-0.005 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text