Vestil Manufacturing Company EHLT-3060-3-43-QS
Vestil Manufacturing Company
EHLT-3060-3-43-QS
Electronic Hydraulic Lift Table - 3000 lbs Capacity, 7 in Lowered Height, 43 in Raised Height
MI ITEM #08045518
MFR #EHLT-3060-3-43-QS
List Price
$7,978.47
/each
List Price
$7,978.47
/each
Electronic Hydraulic Lift Table - 3000 lbs Capacity, 7 in Lowered Height, 43 in Raised Height
MI ITEM #08045518
MFR #EHLT-3060-3-43-QS
Vestil Manufacturing Company EHLT-3060-3-43-QS
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Hydraulic Lift Table - 3000 lbs Capacity, 7 in Lowered Height, 43 in Raised Height
MI ITEM #08045518
MFR #EHLT-3060-3-43-QS

Availability:
Factory Order
List Price
$7,978.47
/each
List Price
$7,978.47
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EHLT-3060-3-43-QS ELECTRIC HYDRAULIC

Specifications

Weight Capacity
3000 lbs
Lowered Height
7.0000 in - 7 in
Platform Size
30.0000 in - 30 in
Raised Height
43.0000 in - 43 in
Vertical Travel
36 in
Additional Details
Full featured electric hydraulic scissor lift tables are used by all types of manufacturing and warehouse facilities. Safety features include: electric toe guard to protect pinch points during lowering of the table, internal safety velocity fuse to maintain platform height in event of hose or fitting failure, 24V AC pushbutton hand control, maintenance prop, and upper travel limit switch to stop table at maximum height. 2HP, 460V, 3 phase, 60 Hz totally enclosed motor standard, other voltages available. 3000 psi hydraulic component rating.
Manufacturer UPC Number
691215230230

Compliance & Safety Data

Click on an icon to learn more