Overview
Mfr description
323-1370B-LY/2X ANSI TYPE R CLASS 3
- ANSI/ISEA 107 Class 3
- 10 oz polyester fleece
- Zipper closure
- Water repellent shell treatment
- 2" silver reflective tape
- Black bottom and cuffs to help hide dirt
- Front hand warmer pockets
- 1 left zippered chest pocket
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets3
- DescriptionANSI Type R Class 3 Full Zip Hooded Sweatshirt with Black Bottom
- ANSI ClassR3
- Manufacturer Upc Number616314185694
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data