Motion
EZ476 1-1/2 PLSTCCTNG WHL 5PK ROTARY

Dremel
EZ476 1-1/2 PLSTCCTNG WHL 5PK ROTARY

Dremel EZ Lock Plastic Cut-off Wheels (5 pcs.)
MI ITEM #08067477
MFR #EZ476 1-1/2 PLSTCCTNG WHL 5PK ROTARY
List Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
EZ476 1-1/2 PLSTCCTNG WHL 5PK ROTARY

Dremel EZ Lock Plastic Cut-off Wheels (5 pcs.)
MI ITEM #08067477
MFR #EZ476 1-1/2 PLSTCCTNG WHL 5PK ROTARY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.53/each for your price

Overview

Mfr description
EZ476 1-1/2 PLSTCCTNG WHL 5PK ROTARY

Specifications

  • Harmonization Code
    6804226000
  • Weight
    0.04 lbs
  • Width
    1.91 in
  • Length
    0.61 in
  • Height
    3.9 in
  • Case Pack Width
    4.75 in
  • Case Pack Length
    9.5 in
  • Case Pack Height
    5 in
  • Carton Pack Width
    5 in
  • Carton Pack Weight
    0.08 lbs
  • Carton Pack Quantity
    2
  • Carton Pack Length
    7 in
  • Carton Pack Height
    0.96 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text