Overview
Mfr description
727650LE 50' LEADING EDGE SRD
Specifications
- TypeContractor Leading Edge Class 2 SRL
- Capacity130 to 310 lbs
- Standards MetOSHA 1926.502 and 1910.66, ANSI Z359.14-2021, CSA Z259.2.2-2017
- Anchorage ConnectionCarabiner
- ANSI RatingZ359.14-2021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data