Motion
00051131314351 6" 320G STIKIT DISC #31435

3M
00051131314351 6" 320G STIKIT DISC #31435

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #08092372
MFR #00051131314351 6" 320G STIKIT DISC #31435
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051131314351 6" 320G STIKIT DISC #31435

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #08092372
MFR #00051131314351 6" 320G STIKIT DISC #31435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
00051131314351 6" 320G STIKIT DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting, self-fracturing aluminum oxide cuts fast and efficiently
  • 3M™ Stikit™ attachment system offers peel and place convenience
  • Discs work with vinyl backup pads and dual action orbital sanders
  • Variety of grits are available for many automotive refinishing needs
  • Professional quality sanding discs for high-performance results

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131314351
  • UPC_NO
    00051131314351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text