Motion
VV5Q41-06C8T0-W

SMC CORP OF AMERICA
VV5Q41-06C8T0-W

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #08101742
MFR #VV5Q41-06C8T0-W
List Price$356.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-06C8T0-W

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #08101742
MFR #VV5Q41-06C8T0-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.92/each for your price

Overview

Mfr description
VV5Q41-06C8T0-W

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Terminal Block
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text