Overview
Mfr description
66506866 44GAL GRAY PRO-SOURCE
Specifications
- For Use WithTrash Cans
- MaterialPlastic
- Container ShapeRound
- Container Size Compatibility44.00 gal (US)
- Brand CompatibiltyHuskee
- Lid ShapeRound
- Lid Width Diameter24-1/2 in
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data