Motion
568JHX2

MCR SAFETY
568JHX2

560 Navigator Jacket with Attached Hood - .25 mm TPU/Nylon Material, 2X-Large Size, Green Color, Snap Front Front Closure
MI ITEM #08213358
MFR #568JHX2
List Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
568JHX2

560 Navigator Jacket with Attached Hood - .25 mm TPU/Nylon Material, 2X-Large Size, Green Color, Snap Front Front Closure
MI ITEM #08213358
MFR #568JHX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.55/each for your price

Overview

Mfr description
568JHX2 .25MM,TPU/NYLON, JCKT W/ATT
  • 25mm TPU/Nylon material, green
  • Lightweight and Durable
  • Jacket with Attached oversized hood for hardhats
  • Storm-Fly Snap Front, Metal Snaps

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Food Processing
  • Breathable
    Breathable Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Hood Type
    Attached Hood
  • Front Closure
    Snap Front
  • Size
    2X-Large
  • Color
    Green
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Storm Flap
    Storm Flap Included
  • Wrist Closure
    Take-Up Snaps
  • Harmonization Code
    6210.40.3500
  • UPC_NO
    45143637607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text