Motion
22238EMW33

NTN
22238EMW33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, CN
MI ITEM #08214951
MFR #22238EMW33
List Price$5,565.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22238EMW33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, CN
MI ITEM #08214951
MFR #22238EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,565.96/each for your price

Overview

Mfr description
22238EMW33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Series
    222
  • Manufacturer Upc Number
    3413520252205
  • UPC_NO
    4550253103578
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    78.484 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text