Motion
PAVD83075 OLP

REELCRAFT IND. INC.
PAVD83075 OLP

Hose Reel for Low Pressure Air for Pavement Breaker - Includes 3/4 in x 75 ft Hose, 250 psi, Red
MI ITEM #08228126
MFR #PAVD83075 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
PAVD83075 OLP

Hose Reel for Low Pressure Air for Pavement Breaker - Includes 3/4 in x 75 ft Hose, 250 psi, Red
MI ITEM #08228126
MFR #PAVD83075 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAVD83075 OLP HOSE REEL, 3/4 X 75FT

Specifications

  • Pressure Application
    Low Pressure Air for Pavement Breaker
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Reel Color
    Red
  • Rated Pressure
    250 psi
  • Hose Outlet
    Universal Air Coupling
  • Description Keyword
    3/4 in x 75 ft Hose
  • Application
    Pavement Breaker Air
  • Overall Length
    28.000 in
  • Overall Width
    14.125
  • Overall Height
    28.125
  • Weight
    140 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text