Motion
S601026-7
Low Pressure Air/Water Hose Assembly - 7 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 250 psi
MI ITEM #08228202
MFR #S601026-7
List Price$94.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 7 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 250 psi
MI ITEM #08228202
MFR #S601026-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.66/each for your price

Overview

Mfr description
S601026-7 HOSE ASSY, 3/4 X 7FT, PVC

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 NPT Male
  • Description Keyword
    3/4 NPT Male Inlet x 3/4 NPT Male Outlet
  • Length
    7 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567021377
  • UPC_NO
    699567021377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text