Overview
Mfr description
SV1100-5W7U-01N
- Single valve, sub-plate type
- IP67 protection
- Fluid: air
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Thread types: Rc, G, NPT, NPTF
Specifications
- Piping TypeManifold
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM12 Connector
- Flow Direction4-Way
- Port Size1/8 in
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data