1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
CUSP10
Single-Acting, 10.9 ton Capacity, 0.2600 in Stroke, 1.4000 in Retracted, 1.6600 in Extended
MI ITEM #
08277765
MFR #
CUSP10
Your Price
$1,599.57
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC CUSP10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
CUSP10
Single-Acting, 10.9 ton Capacity, 0.2600 in Stroke, 1.4000 in Retracted, 1.6600 in Extended
MI ITEM #
08277765
MFR #
CUSP10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,599.57
/each
(List
$1,839.51
)
Qty
Add to Cart
Overview
Mfr description
CUSP-10 10 TON ULTRA FLAT CYLINDER
Specifications
Actuation
Single-Acting
Cylinder Capacity
10.9 ton
Stroke
0.2600 in
Oil Capacity
0.5700 in³
Retracted Height
1.4000 in
Extended Height
1.6600 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data