Overview
Mfr description
DEF8X4 POST-IT SUPER STICKY DRY ERASE
- For industrial/occupational use only. Not for consumer sale or use.
- Quickly transform your work surface into a whiteboard, simply unroll, peel and stick
- Stain-proof material erases cleanly every time
- Smooth surface is easy to write on
- Resurface old whiteboards or chalkboards to create a new dry erase board
- 8 ft. x 4 ft., includes a microfiber cleaning cloth
- Easy to install and requires no tools – just unroll, peel and stick
- Cut-to-fit feature allows you to customize your environment
- Transform an entire wall to a whiteboard surface to inspire creativity during team sessions. Use with Post-it® Super Sticky Notes to share ideas
- Made in the USA with globally sourced materials
- Sticks securely and removes cleanly. Damage-free removal
- Available in varied sizes 3’ x 2’, 4’ x 3’, 6’ x 4’, 8’ x 4’ and bulk sizes 25’ x 4’ and 50’ x 4’
- Guaranteed with a 3 year limited warranty*
Specifications
- ColorWhite
- Length8 ft
- Width4 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data