Motion
EDFHG-03-100-3C40-XY-31

YUKEN
EDFHG-03-100-3C40-XY-31

Prop Dir Flow Cntrl - Metric Bolts
MI ITEM #08464848
MFR #EDFHG-03-100-3C40-XY-31
Your Price$2,142.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EDFHG-03-100-3C40-XY-31

Prop Dir Flow Cntrl - Metric Bolts
MI ITEM #08464848
MFR #EDFHG-03-100-3C40-XY-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,142.78/each(List $2,571.34)

Overview

Mfr description
EDFHG-03-100-3C40-XY-31 PROP DIR FLOW
  • ・Proportional directional and flow control 2-stage valve\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 280L/min (74gpm)\n・CETOP D05, D08, D10

Specifications

  • Maximum Operating Pressure
    25 MPa
  • Spool Type
    3C40
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.05
  • Flow Direction
    Metre - In, Metre - Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text