Overview
Mfr description
PV2R1-19-F-RAA-4390 FIXED VOL VANE
- ・Vane pump - standard\n・Low noise and wide range of flow rates\n・Maximum operating pressure 21MPa (3,050psi)\n
Specifications
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data