Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3546T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #08475687
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546T
Your Price$2,985.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #08475687
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,985.39/each(List $3,582.47)

Overview

Mfr description
23Q40L14LT-VEM3546T LOW TEMP

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text