Motion
35116
Double Lip Oil Seal - Solid, 3.500 in Shaft Dia., 4.260 in OD, 0.500 in Overall Width, HMSA7S Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482424
MFR #35116
List Price$46.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.500 in Shaft Dia., 4.260 in OD, 0.500 in Overall Width, HMSA7S Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482424
MFR #35116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.24/each for your price

Overview

Mfr description
35116

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.500 in
  • Outside Diameter
    4.260 in
  • Overall Width
    0.500 in
  • Design Type
    HMSA7S
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311414944
  • Compatible Wear Sleeves
    99346;99347;99350;99852
  • Compatible V-Rings
    400900;400901;400904;400905
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text