Motion
25056
Rotary Shaft Seal - Solid, 2.500 in Shaft Dia., 4.035 in OD, 0.485 in Overall Width
MI ITEM #08482510
MFR #25056
List Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.500 in Shaft Dia., 4.035 in OD, 0.485 in Overall Width
MI ITEM #08482510
MFR #25056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.11/each for your price

Overview

Mfr description
25056

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    4.035 in
  • Overall Width
    0.485 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311433471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text