Overview
Mfr description
STO 12 NEEDLE BRG
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementNeedle Rollers
- Roller Material52100 Bearing Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data